Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 5 Ft
Mfr # 1389
Zoro # G1691365
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 5 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G1691365
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1/2 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- BLUM -15 Degree Self-closing Inserta Overlay Angle Hinge (79A5493BT)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (454S-US32D)
- BLUM 110 Degree Soft-closing Screw On Inset Hinge (71B3750)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1392S)
- Palmetto Packing Compression Packing