Palmetto Packing

Packing Seal, 1/2 Sq In., 5 Ft


product price: $49.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Square (In.) 1/2 in
  • Length 5 ft
  • Material Expanded PTFE with Graphite
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 300 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 5 ft
Overall Length 5 ft
Packing Seal Size 1/2 sq in

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.