Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 5 Ft
Mfr # 1359
Zoro # G0461002
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 5 ft
- Material Expanded PTFE with Graphite and Aramid Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1359
- Zoro # G0461002
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Packing Seal Size | 1/2 sq in |
Overall Length | 5 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 700 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Graphite, PTFE, Shaft Speed - Maximum 2,700 fpm, pH - Minimum 3 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -10 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hook, Length 2 In, PK20 (1WBL3)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (RR8146C-26D-41)
- KENAURD Kenaurd: Faceplate Cover For Mortise Cylinders / Protection - 26D / Satin Chrome (KCFP-26D)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- Palmetto Packing Compression Packing