Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 25 Ft
Mfr # 5000W
Zoro # G2568167
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 25 ft
- Material Flexible Graphite Packing with Inconel Wire
- Lubrication - Packing Seals No
- Max. Pressure for Pumps (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 5000W
- Zoro # G2568167
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/2 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 650 Degrees F, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum Not Rated, pH - Minimum 1 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Ambient Temperature - Minimum -100 Degrees F, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH4)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. (1389)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367S)
- Palmetto Packing Compression Packing