Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 25 Ft
Mfr # 1613
Zoro # G2895234
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 25 ft
- Material Flax
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1613
- Zoro # G2895234
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Details
Item - Packing Seals | Compression Packing Seal |
Square (In.) | 1/2 in |
Material | Flax |
Lubrication - Packing Seals | Yes |
Max. Pressure for Pumps (PSI) | 300 psi |
Max. Pressure for Valves (PSI) | NR |
Industry - Packing Seals | Boating/Marine |
For Use In - Packing Seals | Pumps |
Max. Shaft Speed (ft/min) | 1,000 fpm |
Application | Bilge Pumps, Marine Stern Tubes, Rudder Posts |
Color | Gray |
Item | Compression Packing Seal |
For Use In | Pumps and Valves |
pH Range | 6 to 9 |
Max. Temp in Steam (F) | NR |
Ambient Temp. Range (F) | -10 to 220 |
Features | Formable, Impregnated With TFE And Lubricated To Provide A Flexible, Long Service Packing |
Description
Compression Packing Seal, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Appliance Pull 8 Inch Center to Center (P3006-BI)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1350)
- Palmetto Packing Compression Packing