Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq. In., 25 ft
Mfr # 1575
Zoro # G4034317
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 25 ft
- Material Carbon Packing with Graphite (Continuous Filament)
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1575
- Zoro # G4034317
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1/2 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,000 Degrees F, Standards OSHA, RoHS, Seal Material Carbon, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 2,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Bulk Door Spring, 16in.x 1in., Zinc Plate (#8)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- SECURITRON Electromagnetic Lock (M32)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1367S)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1367H)
- Palmetto Packing Compression Packing