Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 25 Ft
Mfr # 1555
Zoro # G1085892
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 25 ft
- Material Graphite Filament with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1555
- Zoro # G1085892
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1/2 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum 1,200 Degrees F, Standards OSHA, RoHS, Seal Material Graphite, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 3,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK (820624)
- LOCKEY Adjustable Deadlocking Spring Latch For 1150 Replacement Knob (AL-1150)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- Palmetto Packing Compression Packing