Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 25 Ft
Mfr # 1382
Zoro # G0740783
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 25 ft
- Material Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1382
- Zoro # G0740783
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Packing Seal Size | 1/2 sq in |
Overall Length | 25 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 500 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, Seal Material Graphite, PTFE, Shaft Speed - Maximum 800 RPM, pH - Minimum 0 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 1,500 psi, Includes Lubrication, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- VON DUPRIN Faceplate 109773 (109773-00)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (P3018-OBH)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1389)
- Palmetto Packing Compression Packing