Shop All Compression Packing
Palmetto Packing
Packing Seal, 1/2 Sq In., 10 Ft
Mfr # 1030AF
Zoro # G2556845
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/2 in
- Length 10 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1030AF
- Zoro # G2556845
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 1/2 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 1/2 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: Black (R534H)
- PRIMELINE TOOLS ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip (100 Pack) (MP4269)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 1 9/64 in (1XRZ8)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 25 ft. (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000W)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 5 ft (1575)
- Palmetto Packing Compression Packing