Shop All Compression Packing
Palmetto Packing
Packing Seal, 11/16 sq. in., 5 ft.
Mfr # 1367S
Zoro # G8854912
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 11/16 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367S
- Zoro # G8854912
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 11/16 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 11/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Pocket Pull Flush Handle Black (S P1-30-101-11)
- ROCKWOOD Chain Door Guard, Swinging Bar, Chrome (604.26D)
- LOCKEY Latch Protector For Panic Bars Silver (LP-S)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1371)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/4" W x 1/4" H x 5 ft. L (ZUSA-CP-304)
- Palmetto Packing Compression Packing