Shop All Compression Packing
Palmetto Packing
Packing Seal, 11/16 sq. in., 10 ft.
Mfr # 1389
Zoro # G8854657
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 11/16 in
- Length 10 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G8854657
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 11/16 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 11/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Antique Bronze Continuous Hinge (1CCN3)
- BLUM 105 Degree 1/2in Overlay Self-closing Screw-on Compact Hinge (38N355C.08)
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- EKENA MILLWORK WM49 - 3 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM49X144)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1585)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1367S)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-95)
- Palmetto Packing Compression Packing