Shop All Compression Packing
Palmetto Packing
Packing Seal, 11/16 sq. in., 10 ft.
Mfr # 1367S
Zoro # G8854921
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 11/16 in
- Length 10 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367S
- Zoro # G8854921
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 10 ft |
Packing Seal Size | 11/16 sq in |
Overall Length | 10 ft |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 10 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 11/16 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- EKENA MILLWORK 3/4"H x 3/8"P x 94"L Traditional Panel Moulding (PML00X00TR)
- L.H. DOTTIE L.H. Dottie #8 Screw Hook, 100PK (SH80)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Kick-Down Door Holder Mounts to door (BC41009)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (1367FS)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 5 ft. L (ZUSA-CP-311)
- Palmetto Packing Compression Packing