Shop All Compression Packing
Palmetto Packing
Packing Seal, 1 sq. in., 5 ft.
Mfr # 1367S
Zoro # G8854973
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1367S
- Zoro # G8854973
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Silicone Oil, Temperature in Steam - Maximum Not Rated, Standards MIL-P-24396, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-32 O-Ring ID: 50 mm, CS: 3.5 mm, OD: 57 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0032x30)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Eris Crown Moulding (MLD01X01X03ER)
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Lh (EMC M10430-LH BLK)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1359)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1600)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5000)
- Palmetto Packing Compression Packing