Shop All Compression Packing
Palmetto Packing
Packing Seal, 1 Sq In., 5 Ft
Mfr # 1367FS
Zoro # G3124082
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1367FS
- Zoro # G3124082
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 5 ft |
Overall Length | 5 ft |
Packing Seal Size | 1 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, External Coating Mineral Oil, Temperature in Steam - Maximum Not Rated, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size 1 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL (102 X 70B.28)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1371)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1030AF)
- Palmetto Packing Compression Packing