Shop All Compression Packing
Palmetto Packing
Packing Seal, 1 sq. in., 25 ft.
Mfr # 1389
Zoro # G8854727
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Square (In.) 1 in
- Length 25 ft
- Material 100% GFO(TM) Expanded PTFE with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1389
- Zoro # G8854727
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Packing Seal Size | 1 sq in |
Description
Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 25 ft, Ambient Temperature - Maximum 550 Degrees F, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Graphite, PTFE, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 2 pH, Packing Seal Size 1 sq in, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge without Dowels (700.0534.25)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-8)
- VON DUPRIN Strike 304L (304L)
- RAYMOND Compression Spring, Medium Duty, PK6 (020064000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 10 ft (1575)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1382)
- Palmetto Packing Compression Packing