Shop All Pump Parts
Palmetto Packing
Packing Injection Gun
Mfr # PAC-KING #1200
Zoro # G4138775
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 in
- For Use With Pumps and Valves
- Compatible Packing Space - Maximum 3/4 in
- Product Type Packing Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # PAC-KING #1200
- Zoro # G4138775
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 28 in |
Details
Item | Packing Injection Gun |
For Use With | Pumps and Valves |
Compatible Packing Space - Maximum | 3/4 in |
Product Type | Packing Gun |
Description
Packing Injection Gun, Overall Length 28 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum 3/4 in, Product Type Packing Gun, Tool Tip Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8700-C)
- AQUAMOTION Additional Wireless Button With Wall Mounting Bracket For Amk-Wb Kit (AMK-WBR)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 1 1/2 In (1107)
- PALMETTO PACKING Packing Tamping Tool, 3/8 In (Pal-Tamper 1152)
- ARO Bracket Asm, 61113 (61113)
- Palmetto Packing Pump Parts