Shop All Pump Parts
Palmetto Packing
Packing Injection Gun Fitting, 3/8 In
Mfr # PAC-KING #1202
Zoro # G4210963
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Overall Length 1 in
- For Use With 12N769
- Product Type Packing Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PAC-KING #1202
- Zoro # G4210963
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/8 in |
Overall Length | 1 in |
Details
Item | Packing Injection Gun Fitting |
For Use With | 12N769 |
Product Type | Packing Gun |
Description
Packing Injection Gun Fitting, Overall Length 1 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Gun, Tool Tip Type Not Applicable, Includes Not Applicable, Compatible with Grainger Part Number 12N769
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC14BA-VTC1-XXX)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 1 1/2 In (1107)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1115)
- PALMETTO PACKING Packing Cutter, Hand Held (1128)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- JABSCO In-Line Non Return Valve, 3/4 In. (29295-1011)
- Palmetto Packing Pump Parts