Shop All Pump Parts
Palmetto Packing
Packing Extractor/Pick, Pick, 10 In. L
Mfr # 1114
Zoro # G1861894
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Shaft
- Tip Pick
- Size P-8
- Overall Length 10 in
- Packing Spaces 3/16 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1114
- Zoro # G1861894
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | P-8 |
Overall Length | 10 in |
Details
Item | Packing Extractor/Pick |
Type | Solid Shaft |
Tip | Pick |
Packing Spaces | 3/16 in and Up |
Tool Tip Type | Pick |
Tool Type | Solid Shaft |
Compatible Packing Space - Maximum | 3/16 in |
Compatible Packing Space - Minimum | 3/16 in |
Product Type | Packing Extractor |
Description
Packing Extractor/Pick, Overall Length 10 in, Compatible Packing Space - Minimum 3/16 in, Compatible Packing Space - Maximum 3/16 in, Product Type Packing Extractor, Tool Tip Type Pick, Tool Type Solid Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Centrifugal Pedestal Pump Head, 2 In., PP (205PB)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ64)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L (1108)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1115)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- MOYNO Pump Repair Kit, Moyno (3119029000)
- Palmetto Packing Pump Parts