Shop All Pump Parts
Palmetto Packing
Packing Extractor/Pick, Pick, 10 In. L
Mfr # 1113
Zoro # G2802317
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Shaft
- Tip Pick
- Size P-7
- Overall Length 10 in
- Packing Spaces 1/8 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1113
- Zoro # G2802317
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | P-7 |
Overall Length | 10 in |
Details
Item | Packing Extractor/Pick |
Type | Solid Shaft |
Tip | Pick |
Packing Spaces | 1/8 in and Up |
Product Type | Packing Extractor |
Compatible Packing Space - Maximum | 1/8 in |
Tool Tip Type | Pick |
Tool Type | Solid Shaft |
Compatible Packing Space - Minimum | 1/8 in |
Description
Packing Extractor/Pick, Overall Length 10 in, Compatible Packing Space - Minimum 1/8 in, Compatible Packing Space - Maximum 1/8 in, Product Type Packing Extractor, Tool Tip Type Pick, Tool Type Solid Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX2 (22A617)
- WAYNE Pump Lawn Sprinklr 1Hp (PLS100)
- TACO HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (2400-50S-3P)
- PALMETTO PACKING Packing Tamping Tool, 1/2 In (Pal-Tamper 1153)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- PALMETTO PACKING Packing Extractor, Non-Removable, 19 In. L (1104)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 In. L (1111)
- PALMETTO PACKING Packing Tamping Tool, 1/4 In (Pal-Tamper 1151)
- BLANCETT Cable 10 ft, 2 Pin Connector (B220-221-10)
- Palmetto Packing Pump Parts