Shop All Pump Parts
Palmetto Packing
Packing Extractor Tip, Woodscrew, 2 In. L
Mfr # 1111
Zoro # G2817796
original price:
$11.77
12% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Woodscrew
- Size W-2
- Overall Length 2 in
- For Use With Mfr. No. 1102
- Product Type Packing Extractor Replacement Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1111
- Zoro # G2817796
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | W-2 |
Overall Length | 2 in |
Details
Item | Packing Extractor Replacement Tip |
Tip | Woodscrew |
For Use With | Mfr. No. 1102 |
Product Type | Packing Extractor Replacement Tip |
Tool Type | Removable Tip |
Tool Tip Type | Woodscrew |
Compatible with Manufacturer Model Number | 1102 |
Compatible Manufacturer Part Number | 1102 |
Compatible Manufacturer Model Number | 1102 |
For Use with Mfr. Model Number | 1102 |
For Use With Mfr. Model Number | 1102 |
Description
Packing Extractor Replacement Tip, Overall Length 2 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Replacement Tip, Tool Tip Type Woodscrew, Tool Type Removable Tip, Includes Not Applicable, Compatible with Grainger Part Number 4VLV5, Compatible with Manufacturer Model Number 1102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- SCC PUMPS Imp Pump, Flex, 115V, 6 GPM, 6 ft., Cord-Plug (AC-60606-10Z)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection (116479-136A)
- ARO Vlv, Prtd, Din, 3Wy, P251SS-120-B (P251SS-120-B)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 1 1/2 In (1107)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L (1108)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1115)
- PALMETTO PACKING Packing Extractor Set B (1117)
- GRUNDFOS 3/4 in. Bronze Pump Union Flange Set 25 Count (529911)
- Palmetto Packing Pump Parts