Shop All Pump Parts
Palmetto Packing
Packing Extractor Tip, Woodscrew, 2 1/2 In
Mfr # 1112
Zoro # G1774071
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Woodscrew
- Size W-3
- Overall Length 2.5 in
- For Use With 4VLV6
- Tool Tip Type Woodscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1112
- Zoro # G1774071
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | W-3 |
Overall Length | 2.5 in |
Details
Item | Packing Extractor Replacement Tip |
Tip | Woodscrew |
For Use With | 4VLV6 |
Tool Tip Type | Woodscrew |
Product Type | Packing Extractor Replacement Tip |
Compatible with Manufacturer Model Number | 1103 |
Tool Type | Removable Tip |
Compatible Manufacturer Part Number | 1103 |
Compatible Manufacturer Model Number | 1103 |
For Use with Mfr. Model Number | 1103 |
For Use With Mfr. Model Number | 1103 |
Description
Packing Extractor Replacement Tip, Overall Length 2.5 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Replacement Tip, Tool Tip Type Woodscrew, Tool Type Removable Tip, Includes Not Applicable, Compatible with Grainger Part Number 4VLV6, Compatible with Manufacturer Model Number 1103
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-SF1)
- HUSKY Fuel Nozzle Splash Guard for Husky, Black (001808-04)
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW73)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- PALMETTO PACKING Packing Tamping Tool, 1/4 In (Pal-Tamper 1151)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- PALMETTO PACKING Packing Extractor Set C (1133)
- PALMETTO PACKING Packing Cutter Blade, 1-1/8 In x 4 In (1138)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 1 1/2 In (1107)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- GARLOCK BRAIDED PACKING 1/2IN 5LB PUMP PARTS AND ACCESSORY (5100-K 41704-2032)
- Palmetto Packing Pump Parts