Shop All Pump Parts
Palmetto Packing
Packing Extractor Tip, Woodscrew, 1 1/2 In
Mfr # 1110
Zoro # G1462413
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Woodscrew
- Size W-1
- Overall Length 1.5 in
- For Use With Mfr. No. 1101
- Tool Type Removable Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1110
- Zoro # G1462413
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | W-1 |
Overall Length | 1.5 in |
Details
Item | Packing Extractor Replacement Tip |
Tip | Woodscrew |
For Use With | Mfr. No. 1101 |
Tool Type | Removable Tip |
Product Type | Packing Extractor Replacement Tip |
Tool Tip Type | Woodscrew |
Compatible with Manufacturer Model Number | 1101 |
Compatible Manufacturer Part Number | 1101 |
Compatible Manufacturer Model Number | 1101 |
For Use with Mfr. Model Number | 1101 |
For Use With Mfr. Model Number | 1101 |
Description
Packing Extractor Replacement Tip, Overall Length 1.5 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Replacement Tip, Tool Tip Type Woodscrew, Tool Type Removable Tip, Includes Not Applicable, Compatible with Grainger Part Number 4VLV4, Compatible with Manufacturer Model Number 1101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Switch, 20 Ft. (106923XA-GIS)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 24 In (AB-70010)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 In. L (1111)
- PALMETTO PACKING Packing Tamping Tool, 1/2 In (Pal-Tamper 1153)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PALMETTO PACKING 7-1/2 in. Removable Packing Extractor (1101)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- ZORO SELECT Kit, Water Seal (KIT 2874)
- Palmetto Packing Pump Parts