Shop All Pump Parts
Palmetto Packing
Packing Extractor Tip, Corkscrew, 2 In. L
Mfr # 1108
Zoro # G0488336
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Corkscrew
- Size C-2
- Overall Length 2 in
- For Use With Mfr. No. 1102
- Product Type Packing Extractor Replacement Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1108
- Zoro # G0488336
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | C-2 |
Overall Length | 2 in |
Details
Item | Packing Extractor Replacement Tip |
Tip | Corkscrew |
For Use With | Mfr. No. 1102 |
Product Type | Packing Extractor Replacement Tip |
Tool Tip Type | Corkscrew |
Tool Type | Removable Tip |
Compatible with Manufacturer Model Number | 1102 |
Compatible Manufacturer Part Number | 1102 |
Compatible Manufacturer Model Number | 1102 |
For Use with Mfr. Model Number | 1102 |
For Use With Mfr. Model Number | 1102 |
Description
Packing Extractor Replacement Tip, Overall Length 2 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Replacement Tip, Tool Tip Type Corkscrew, Tool Type Removable Tip, Includes Not Applicable, Compatible with Grainger Part Number 4VLV5, Compatible with Manufacturer Model Number 1102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 33 Foot Float (SA-120V-2L-33F-WiFi)
- FILL-RITE Breakaway Fitting, 3-1/2in.L, 3/4 in. Size (B075F350)
- IFM Sensing Probe, 10 In (E43203)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- PALMETTO PACKING Packing Extractor, Non-Removable, 30 In. L (1106)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1114)
- FILL-RITE Mounting Bracket Kit (KIT902MB)
- Palmetto Packing Pump Parts