Shop All Pump Parts
Palmetto Packing
Packing Extractor Set C
Mfr # 1133
Zoro # G3213883
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Packing
- Includes Sheath, Tool Box, Wrench
- Product Type Packing Extractor Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1133
- Zoro # G3213883
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Packing Extractor Tool Kit |
For Use With | Packing |
Includes | Sheath, Tool Box, Wrench |
Product Type | Packing Extractor Set |
Description
Packing Extractor Tool Kit, Overall Length Not Applicable, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Set, Tool Tip Type Not Applicable, Includes Sheath, Tool Box, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR WATER Jet Pump Overhaul Kit (FPPK50-P2)
- INDIAN 5-Gallon Tank Fire Pump (190387)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage, 118 psi Max Pressure (PB3508A301)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- PALMETTO PACKING Packing Extractor Set B (1117)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- PALMETTO PACKING Packing Tamping Tool, 3/8 In (Pal-Tamper 1152)
- PALMETTO PACKING Packing Extractor, Non-Removable, 30 In. L (1106)
- PALMETTO PACKING Packing Tamping Tool, 1/4 In (Pal-Tamper 1151)
- DAYTON Drain Plug Assembly (PP27183EK0403G)
- Palmetto Packing Pump Parts