Shop All Pump Parts
Palmetto Packing
Packing Extractor Set B
Mfr # 1117
Zoro # G2279925
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Corkscrew and Woodscrew
- Includes Sheath, Wrench
- Product Type Packing Extractor Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1117
- Zoro # G2279925
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Packing Extractor Set B |
Tip | Corkscrew and Woodscrew |
Includes | Sheath, Wrench |
Product Type | Packing Extractor Set |
Description
Packing Extractor Set B, Overall Length Not Applicable, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Set, Tool Tip Type Not Applicable, Includes Sheath, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease, 3" Stroke Length, Max Pressure 7 (LM2250E-21-B)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- BELL & GOSSETT Isolation Flange, PK2 (101222LF)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- PALMETTO PACKING 7-1/2 in. Removable Packing Extractor (1101)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Extractor Set C (1133)
- DAYTON Pump Repair Kit, For 2ZWZ8, 2ZWZ9 (21TH05)
- Palmetto Packing Pump Parts