Shop All Pump Parts
Palmetto Packing
Packing Extractor, Removable, 14 1/2 In. L
Mfr # 1103
Zoro # G0548457
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible Shaft
- Tip Removable
- Size F-3
- Overall Length 14.5 in
- Packing Spaces 1/2 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1103
- Zoro # G0548457
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | F-3 |
Overall Length | 14.5 in |
Details
Item | Packing Extractor |
Type | Flexible Shaft |
Tip | Removable |
Packing Spaces | 1/2 in and Up |
Tool Type | Flexible Shaft |
Tool Tip Type | Corkscrew |
Compatible Packing Space - Maximum | 1/2 in |
Compatible Packing Space - Minimum | 1/2 in |
Product Type | Packing Extractor |
Description
Packing Extractor, Overall Length 14.5 in, Compatible Packing Space - Minimum 1/2 in, Compatible Packing Space - Maximum 1/2 in, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 3 HP, 230V, 14.5 Amp (4JMX8)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 5 1/4" OD (816302-317K)
- PIUSI Nozzle Spout with Mis-Fill, 6" L (R1917200A)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 1 1/2 In (1107)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- PALMETTO PACKING Packing Extractor, Removable, 11 In. L (1102)
- PALMETTO PACKING Packing Cutter, 4 inches (1136)
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- Palmetto Packing Pump Parts