Shop All Pump Parts
Palmetto Packing
Packing Extractor, Removable, 11 In. L
Mfr # 1102
Zoro # G1926267
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible Shaft
- Tip Removable
- Size F-2
- Overall Length 11 in
- Packing Spaces 3/8 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1102
- Zoro # G1926267
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | F-2 |
Overall Length | 11 in |
Details
Item | Packing Extractor |
Type | Flexible Shaft |
Tip | Removable |
Packing Spaces | 3/8 in and Up |
Tool Tip Type | Corkscrew |
Product Type | Packing Extractor |
Tool Type | Flexible Shaft |
Compatible Packing Space - Minimum | 3/8 in |
Compatible Packing Space - Maximum | 3/8 in |
Description
Packing Extractor, Overall Length 11 in, Compatible Packing Space - Minimum 3/8 in, Compatible Packing Space - Maximum 3/8 in, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Pump Rebuild Kit For Aurora® Power Series 421, 422 and 423 (FK101226XXXX11SP)
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (45MW67)
- INTEX POOL FLOAT PLANE 46X46"" (57536EP)
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- PALMETTO PACKING Packing Injection Gun (PAC-KING #1200)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- STENNER Feed Rate Mounting Plate (FC5N000)
- Palmetto Packing Pump Parts