Shop All Pump Parts
Palmetto Packing
Packing Extractor, NonRemovable, 6 1/2 In
Mfr # 1100
Zoro # G3223866
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible Shaft
- Tip Non-Removable
- Size F-0
- Overall Length 6.5 in
- Packing Spaces 1/8 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1100
- Zoro # G3223866
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | F-0 |
Overall Length | 6.5 in |
Details
Item | Packing Extractor |
Type | Flexible Shaft |
Tip | Non-Removable |
Packing Spaces | 1/8 in and Up |
Product Type | Packing Extractor |
Tool Tip Type | Corkscrew |
Compatible Packing Space - Maximum | 1/8 in |
Tool Type | Flexible Shaft |
Compatible Packing Space - Minimum | 1/8 in |
Description
Packing Extractor, Overall Length 6.5 in, Compatible Packing Space - Minimum 1/8 in, Compatible Packing Space - Maximum 1/8 in, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115V AC and 230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron (FR319VB)
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- WATERWAY Waterway WW4004060B No.7 Pump Union Half Assemblies 1.5 in. Pump End (WW4004060B)
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- PALMETTO PACKING Packing Cutter Blade, 1-1/8 In x 4 In (1138)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- PALMETTO PACKING Packing Cutter, 4 inches (1136)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- ZORO SELECT Bearing (840370)
- Palmetto Packing Pump Parts