Shop All Pump Parts
Palmetto Packing
Packing Extractor, Non-Removable, 30 In. L
Mfr # 1106
Zoro # G2360477
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible Shaft
- Tip Non-Removable
- Size F-6
- Overall Length 30 in
- Packing Spaces 1 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmetto Packing
- MFR # 1106
- Zoro # G2360477
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | F-6 |
Overall Length | 30 in |
Details
Item | Packing Extractor |
Type | Flexible Shaft |
Tip | Non-Removable |
Packing Spaces | 1 in and Up |
Tool Tip Type | Corkscrew |
Compatible Packing Space - Minimum | 1 in |
Compatible Packing Space - Maximum | 1 in |
Tool Type | Flexible Shaft |
Product Type | Packing Extractor |
Description
Packing Extractor, Overall Length 30 in, Compatible Packing Space - Minimum 1 in, Compatible Packing Space - Maximum 1 in, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 20' (FSW2-DNPN-20)
- MUTUAL INDUSTRIES 1537Adh Sump Lid (1537-0-0)
- SJE-RHOMBUS Float 6 Bracket with Mounting Device (1009434)
- SJE-RHOMBUS Level Alarm , 120VAC, Automatic Reset, 1A (1051132)
- PALMETTO PACKING 7-1/2 in. Removable Packing Extractor (1101)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- PALMETTO PACKING Packing Extractor Set B (1117)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Injection Gun (PAC-KING #1200)
- JET Repair Part (28813-010)
- Palmetto Packing Pump Parts