Shop All Pump Parts
Palmetto Packing
Packing Cutter Blade, 1 In x 3 In
Mfr # 1139
Zoro # G4713685
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in x 3 in
- Overall Length 3 in
- For Use With Palmetto Packing Cutter 1128
- Tool Type Blade
- Product Type Packing Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1139
- Zoro # G4713685
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1 in x 3 in |
Overall Length | 3 in |
Details
Item | Packing Cutter Replacement Blade |
For Use With | Palmetto Packing Cutter 1128 |
Tool Type | Blade |
Product Type | Packing Cutter |
Description
Packing Cutter Replacement Blade, Overall Length 3 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Cutter, Tool Tip Type Not Applicable, Tool Type Blade, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Taco Seal Kit (953-1549-6BRP)
- WATER WORKER WATER WORKER HT-32B Well Tank, 32 gal Capacity, 1 in FNPT (HT-32B)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- WATER WORKER WATER WORKER HT-2B Well Tank, 2 gal Capacity, 3/4 in MNPT (HT-2B)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- PALMETTO PACKING Packing Cutter Blade, 1-1/8 In x 4 In (1138)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- PALMETTO PACKING Packing Tamping Tool, 1/2 In (Pal-Tamper 1153)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- WAYNE WATER SYSTEMS Wayne 1/3 HP Submersible Utility Pump (VIP30)
- Palmetto Packing Pump Parts