Shop All Pump Parts
Palmetto Packing
Packing Cutter Blade, 1-1/8 In x 4 In
Mfr # 1138
Zoro # G4713633
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8 in x 4 in
- Overall Length 4 in
- For Use With Palmetto Packing Cutter 1120
- Product Type Packing Cutter
- Tool Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1138
- Zoro # G4713633
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1-1/8 in x 4 in |
Overall Length | 4 in |
Details
Item | Packing Cutter Replacement Blade |
For Use With | Palmetto Packing Cutter 1120 |
Product Type | Packing Cutter |
Tool Type | Blade |
Description
Packing Cutter Replacement Blade, Overall Length 4 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Cutter, Tool Tip Type Not Applicable, Tool Type Blade, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (666053-388)
- LITTLE GIANT PUMP Garden Hose Adapter 1/4 In FNPT x 3/4 In (599022)
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- STENNER PCM10 Pump Control Module 1 - 10 Sec (PCM10)
- PALMETTO PACKING Packing Cutter, Guillotine (1120)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L (1108)
- PALMETTO PACKING Packing Cutter, 4 inches (1136)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 1 1/2 In (1110)
- PALMETTO PACKING 7-1/2 in. Removable Packing Extractor (1101)
- DAYTON Cylinder Sleeve (PPTWA321G)
- Palmetto Packing Pump Parts