Shop All Compression Packing
Palmetto Packing
Injectible Packing, PTFE/Graphite, PK10
Mfr # PAC-KING #10
Zoro # G4223301
product price: $349.99
/pk 10, $35.00/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Material PTFE/Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 80 psi
- Max. Pressure for Valves (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PAC-KING #10
- Zoro # G4223301
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 8" |
Packing Seal Size | Not Rated |
Description
Injectible Packing, Product Type Injectable Packing Seal, Overall Length Not Applicable, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 80 psi, pH - Maximum 14 pH, External Coating Not Applicable, Temperature in Steam - Maximum 500 Degrees F, Seal Material Graphite, PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size Not Rated, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Secure-A-Key® Clip On. No. 404. Stainless Steel Key Ring (40401)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK5 (1RHL8)
- PRIMELINE TOOLS 21 in., Black Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4782)
- PRIMELINE TOOLS Heavy Duty Steel Bi-Fold Door Bottom Pivot Bracket (Single Pack) (N 6697)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft (1575)
- Palmetto Packing Compression Packing