Shop All Compression Packing
Palmetto Packing
Injectible Packing, PTFE, PK10
Mfr # PAC-KING #500
Zoro # G4164307
original price:
$375.42
14% off
new price: $321.99
/pk 10, $32.20/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 80 psi
- Max. Pressure for Valves (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PAC-KING #500
- Zoro # G4164307
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 8" |
Packing Seal Size | Not Rated |
Description
Injectible Packing, Product Type Injectable Packing Seal, Overall Length Not Applicable, Ambient Temperature - Maximum 500 Degrees F, Pressure for Pumps - Maximum 80 psi, pH - Maximum 14 pH, External Coating Not Applicable, Temperature in Steam - Maximum 500 Degrees F, Standards FDA Approved, Seal Material PTFE, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size Not Rated, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Ripple Polished Copper Backsplash Panel 5pk (PB6225)
- STRYBUC Die Cast Tilt Corner Key (900-17541)
- CODEL DOORS 36" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (3080pri8403)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367FS)
- Palmetto Packing Compression Packing