Shop All Compression Packing
Palmetto Packing
Injectible Packing, Flex Graphite, PK10
Mfr # PAC-KING #2000
Zoro # G4081646
product price: $336.99
/pk 10, $33.70/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Material Flexible Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 80 psi
- Max. Pressure for Valves (PSI) NR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # PAC-KING #2000
- Zoro # G4081646
- Country of Origin United States
- Category Compression Packing
Dimensions
Length | 8" |
Packing Seal Size | Not Rated |
Description
Injectible Packing, Product Type Injectable Packing Seal, Overall Length Not Applicable, Ambient Temperature - Maximum 800 Degrees F, Pressure for Pumps - Maximum 80 psi, pH - Maximum 14 pH, External Coating Not Applicable, Temperature in Steam - Maximum 850 Degrees F, Seal Material Graphite, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 0 pH, Packing Seal Size Not Rated, Pressure for Valves - Maximum Not Rated, Includes Lubrication, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- DETEX DETEX:Cylinder For DETEX Cover Lock (DTX-PP-5572-18)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/64 in (C8051-C413A-14A)
- PALMETTO PACKING Packing Seal, 9/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- Palmetto Packing Compression Packing