Shop All Pump Parts
Palmetto Packing
7-1/2 in. Removable Packing Extractor
Mfr # 1101
Zoro # G2594417
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible Shaft
- Tip Removable
- Size F-1
- Overall Length 7.5 in
- Packing Spaces 1/4 in and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmetto Packing
- MFR # 1101
- Zoro # G2594417
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | F-1 |
Overall Length | 7.5 in |
Details
Item | Packing Extractor |
Type | Flexible Shaft |
Tip | Removable |
Packing Spaces | 1/4 in and Up |
Compatible Packing Space - Minimum | 1/4 in |
Tool Type | Flexible Shaft |
Tool Tip Type | Corkscrew |
Product Type | Packing Extractor |
Compatible Packing Space - Maximum | 1/4 in |
Description
Packing Extractor, Overall Length 7.5 in, Compatible Packing Space - Minimum 1/4 in, Compatible Packing Space - Maximum 1/4 in, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Cover (Paper) Gasket R4 & R6 Series, PK100 (M541P133610)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-08-1)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (3005HFC)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V (2BF11034)
- PALMETTO PACKING Packing Cutter Blade, 1-1/8 In x 4 In (1138)
- PALMETTO PACKING Packing Cutter, Hand Held (1128)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- PALMETTO PACKING Packing Injection Gun Fitting, 1/4 In (PAC-KING #1201)
- PALMETTO PACKING Packing Extractor Tip, Woodscrew, 2 1/2 In (1112)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- GROZ Fuel Hose, Anti Static, 1" ID, 20 ft. (44089)
- Palmetto Packing Pump Parts