Shop All Harnesses
Palmer Safety
Vest Style, XL, Red/Black
Mfr # H222101121XLG
Zoro # G1873029
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Harness Application Fall Arrest
- Harness Color Red/Black
- Adjustable 5 Point
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Safety
- MFR # H222101121XLG
- Zoro # G1873029
- UPC # 70082912320
- Country of Origin China
- Category Harnesses
Details
Harness D-Ring Material | Steel |
Harness Application | Fall Arrest |
Harness Color | Red/Black |
Adjustable | 5 Point |
Weight Capacity | 310 lb. |
Features | "Removable Tool Belt, Large Waist Pad, Superior Comfort, Increased Flexibility, & Adjustability " |
Back D-Ring | Yes |
Leg Strap Buckles | Yes |
Harness Style | Vest |
Harness Sizing | XL |
Chest Strap Buckles | Quick Connect |
Side D-Rings | Yes |
Standards | Meets or Exceeds ANSI Z359.11-2014. A10.32-2012 |
Hardware Material | Steel |
Webbing Materials | Polyester |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 10.1oz Tube (FR-STI-LC150)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- PALMER SAFETY Vest Style, XL, Green/Black (H222101126XLG)
- PALMER SAFETY Vest Style, Universal, Blue/Black (H212100031)
- PALMER SAFETY Vest Style, M, Red/Black (H222101121MD)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- PALMER SAFETY Vest Style, S, Blue/Black (H222101123SM)
- PALMER SAFETY Vest Style, S, Blue/Black (H212100031.SM)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- Palmer Safety Fall Protection