Shop All Harnesses
Palmer Safety
Vest Style, XL, Blue/Black
Mfr # H212100031.XLG
Zoro # G1873108
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Weight Capacity 310 lb.
- Features Superior Comfort, Increased Flexibility, Adjustability
- Adjustable 5 Point
- Chest Strap Buckles Pass Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Safety
- MFR # H212100031.XLG
- Zoro # G1873108
- UPC # 70082912281
- Country of Origin China
- Category Harnesses
Details
Harness D-Ring Material | Steel |
Weight Capacity | 310 lb. |
Features | Superior Comfort, Increased Flexibility, Adjustability |
Adjustable | 5 Point |
Chest Strap Buckles | Pass Through |
Hardware Material | Steel |
Harness Style | Vest |
Harness Application | Fall Arrest |
Leg Strap Buckles | Yes |
Standards | Meets or Exceeds ANSI Z359.11-2014. A10.32-2012 |
Webbing Materials | Polyester |
Back D-Ring | Yes |
Harness Sizing | XL |
Harness Color | Blue/Black |
Description
"OSHA/ANSI COMPLIANT: Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.
- TECHNICAL SPECS
- FULL BODY HARNESS:
- 5 point adjustment, dorsal D-ring for fall arrest, adjustable shoulder straps, adjustable grommeted leg straps, and adjustable chest strap. Palmer Safety Full Body Harnesses are designed for use by persons with a combined weight (clothing, tools, etc.) of 130 – 310 lbs. (59 -140 kg).
- PHYSICAL PARAMETERS:
- Webbing: Polyester | Width: 1.73 in | Breaking Strength: 5000 lbs. | Stitching Thread: High-tenacity polyester | Metal Component: Alloy steel | Finish: Yellow and golden galvanized | Weight: 3.30 lbs.
- VITAL TEST COMPLIANCE:
- Static Strength: 3600 lbs. for 1 Minute | Dynamic performance: Free fall from 6 ft. height done to a test dummy weighing 220 lbs. at dorsal attachment element. Harness should not release the dummy for 5 minutes (Retention time).
- WHY PALMER SAFETY:
- Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Warning, 7" Height, 10" Width, Rigid Plastic, OS-WS-P-710-L-19948 (OS-WS-P-710-L-19948)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (730-08)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- PALMER SAFETY Vest Style, 2XL, Blue/Black (H212100031.2XL)
- PALMER SAFETY Vest Style, S, Blue/Black (H222101123SM)
- PALMER SAFETY Vest Style, M, Red/Black (H222101121MD)
- PALMER SAFETY Vest Style, Universal, Blue/Black (H212100031)
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- PALMER SAFETY Vest Style, L, Green/Black (H222101126LG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB/UBK)
- Palmer Safety Harnesses