Shop All Roof Repair Products and Tools
Palmer Safety
Roofing Bucket Kit Full-Body Harness, 50Ft Vertical Rope & Anchor
Mfr # V5501
Zoro # G1959707
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Application Fall Arrest
- Material Polyester
- Features Superior Comfort, Increased Flexibility, Adjustability, Meets or Exceeds all ANSI Standards, OSHA compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Safety
- MFR # V5501
- Zoro # G1959707
- UPC # 70082915546
- Country of Origin India
- Category Roof Repair Products and Tools
Details
Color | Blue |
Application | Fall Arrest |
Material | Polyester |
Features | Superior Comfort, Increased Flexibility, Adjustability, Meets or Exceeds all ANSI Standards, OSHA compliant |
Description
"WORK SAFELY - Handle roofing work with essential protection! Our kit includes a universal full body 5 point safety harness, a reusable roof anchor, a bucket, and 50 ft of vertical rope lifeline with rope grab with attached personal shock absorbing lanyard. The Palmer Safety Roofing Bucket Kit is ideal for residential & commercial roofer & construction workers.
- ADJUST WITH EASE: The fall protection body harness has 5 easily accessible adjustment points to ensure a comfortable fit a wide range of body types properly and safely. The single dorsal D-ring with grommeted legs and is compatible for quick and safe connection with any manufacturer’s ANSI-compliant fall protection equipment. Palmer Safety Universal Full Body Harness are designed for use by person with a combined Weight (clothing, tools, etc.) of 130 – 310 lbs. (59 – 140 kg).
- RELIABLY DURABLE: We provide fall protection gear that is built to last and can keep you out of harm’s way. The 50 ft 5/8” vertical rope lifeline with one locking steel snap hook is made of high strength co-polymer twisted rope and is compatible with any safety harness D-ring. The reusable roof anchor made of galvanized steel with stamped D-ring. They are both have a breaking strength of 5,000lbs.
- COMPLIANT WITH SAFETY STANDARDS: We take working environment safety very seriously. That’s why our roofing fall harness kit complies with various OSHA standards as well as ANSI Z359.11-2014, Z359.18-2017, Z359.15-2014, and Z359.13-2013. It’s a must-have for safe and fully-compliant work operations.
- WHY PALMER SAFETY: Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. Put safety on top of your agendas. Add the Palmer Safety Fall Protection Roofing Bucket Kit to your cart today! "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- GEOCEL Adhesive Polyu Roof Wht 10.1Oz (68101)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- TRUE Door Gasket, 23-1/4 in. x 26-5/8 in. (810809)
- SUNTUF 26 in. x 6 ft. Misty Green Polycarbonate Roof Panel, 10PK (400991)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- GARDNER Cement Roof Rbrzd 10Yr Clr Ga (0311-GA)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- BON TOOL Bon 74-834 Propane Torch Kit, 500, 000 Btu Flame (74-834)
- TIE DOWN ENGINEERING Roofers Spade W/ Wide Heel Solid Core Fi (13873)
- TIE DOWN ENGINEERING Core Cutter (48575)
- Palmer Safety Roof Repair Products and Tools