Shop All Lanyard & Lifeline Accessories
Palmer Safety
18" D-Ring Ext With 3/4" Snap Hook Polyester Webbing With Chafe Guard
Mfr # LE18134
Zoro # G1873001
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Black
- Material Polyester
- Standards Meets or Exceeds ANSI Z359.13-2013
- Features Steel snap hook for better strength. 6ft free fall shock pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Safety
- MFR # LE18134
- Zoro # G1873001
- UPC # 70082912543
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue/Black |
Material | Polyester |
Standards | Meets or Exceeds ANSI Z359.13-2013 |
Features | Steel snap hook for better strength. 6ft free fall shock pack |
Description
" QUICK GLANCE: 18 in. D-ring extender, 3/4” snap hook on one end and large D-ring on opposite end. Meets or exceeds ANSI Z359.1-2007.
- TECHNICAL SPECS: This Palmer Safety d-ring extender is designed for use by persons with a combined weight (clothing, tools, etc.) of 130 – 310 lbs. (59 -140 kg). Designed and tested to comply with applicable ANSI standards for fall protection equipment.
- PHYSICAL PARAMETERS:
- Webbing: Polyester, Width: 1.18 in, Breaking Strength: 6000 lbs, Stitching Thread: High-tenacity polyester | Metal Component: Alloy Steel, Plating: Zinc Plated, Finish: Shot blasted, Breaking Strength: 5000 lbs | Weight: 1.21 lbs.
- VITAL TEST COMPLIANCE:
- Static Strength: 5000 lbs. for 1 Minutes.
- WHY PALMER SAFETY:
- Palmer Safety is full-service fall protection manufacturer and safety training organization with offices in Houston, New Orleans, New York, and Los Angeles. Our technical sales forces have the background to deliver a service level that most of our competition has given up on due to indirect costs. We pride ourselves on being able to work with you to solve your safety needs as a team. "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Wall Insulation, 2 ft. W, 4 ft. L, PK3 (4MF24)
- MOLDEX Moldex 2200 Series N95 Particulate Respirator Mask, Low Profile, 20/Box, 2207N95 (2207N95)
- GHS SAFETY Pictogram Label, Skull, PK500 (GHS1264)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, L, PR, Black, Reinforced (817WP)
- PALMER SAFETY Shock Absorber Ext, 3/4" Snap Hook, Polyester Webbing, Chafe Guard (LS63008)
- PALMER SAFETY SRD 6Ft With Steel Rebar Hooks And External Shock Absorber (SRL121122T)
- KONG USA Cevedale Base, Aluminum Tripod (842020000KK)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- 3M DBI-SALA Small Replacement Wear Pads, 1 in, Black (2110815)
- Palmer Safety Fall Protection