Shop All Breakroom & Cafeteria Tables
Palmer Hamilton
Round Mobile Cafeteria Table, 60" W, 29" H, High Pressure Laminate Top, Maple
Mfr # 22MT132960RD-MT
Zoro # G2380275
product price: $1,174.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60"
- Height 29"
- Diameter 60"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Hamilton
- MFR # 22MT132960RD-MT
- Zoro # G2380275
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 60" |
Height | 29" |
Diameter | 60" |
Depth | 60" |
Details
Item | Mobile Cafeteria Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Maple |
Frame Color | Black |
Frame Material | Steel |
Edge Type | EdgeGuard |
Assembled/Unassembled | Assembled |
Edge Color | Black |
Surface Material | High Pressure Laminate |
Table Material | Industrial Grade Laminated Particleboard |
Top Thickness | 3/4" |
Series | 22MT |
Caster Type | (4) Swivel |
Seats | 8 |
Description
Mobile Cafeteria Table, Seats 8, Shape Round, Diameter 60 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 3/4 in, Series 22MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- REGENCY Kahlo Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL36RNDMHBK44BE)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2442-TR24-GG)
- FLASH FURNITURE Square Walnut Table Top, Square w/Round Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-3636-TR24B-GG)
- CORRELL Café tables (HPL) (BXT30R-36)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- Palmer Hamilton Breakroom & Cafeteria Tables