Shop All Breakroom & Cafeteria Tables
Palmer Hamilton
Round Flip Top Table, 60 in W, 30 in H, Golden Oak
Mfr # PHLIP20-3060RD-OB
Zoro # G6933968
product price: $1,293.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,293.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60 in
- Height 30 in
- Diameter 60 in
- Tabletop Color Golden Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Hamilton
- MFR # PHLIP20-3060RD-OB
- Zoro # G6933968
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 60 in |
Height | 30 in |
Diameter | 60 in |
Depth | 30 in |
Details
Item | Flip Top Table |
Shape | Round |
Tabletop Color | Golden Oak |
Frame Color | Black |
Frame Material | Steel |
Edge Type | EdgeGuard, PVC Edge, SmartEdge |
Assembled/Unassembled | Assembled |
Table Material | Industrial Grade Laminated Particleboard |
Surface Material | High Pressure Laminate |
Seats | 8 |
Caster Type | (4) 3 in Double Locking |
Top Thickness | 3/4 in |
Edge Color | Black |
Description
Flip Top Table, Seats 8, Shape Round, Diameter 60 in, Width 60 in, Depth 30 in, Height 30 in, Tabletop Color Family Brown, Tabletop Color Golden Oak, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) 3 in Double Locking, Edge Color Black, Edge Type EdgeGuard, PVC Edge, SmartEdge, Frame Color Black, Top Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TPL48RNDAGBK47BE)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 30", 30" W, 30" L, 31.125" H, Mahogany (XU-RD-30-MAHTB-T2222-GG)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL3030MHCM44BE)
- Palmer Hamilton Breakroom & Cafeteria Tables