Shop All Breakroom & Cafeteria Tables
Palmer Hamilton
Rectangle Folding Bench Table, 145 in W, 29 in H, Montana Walnut
Mfr # 19F18293012MWTB
Zoro # G6933986
product price: $2,162.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,162.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 145 in
- Tabletop Color Montana Walnut
- Frame Color Black
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Hamilton
- MFR # 19F18293012MWTB
- Zoro # G6933986
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 145 in |
Height | 29 in |
Seat Height | 17 in |
Depth | 55 in |
Details
Item | Folding Bench Table |
Shape | Rectangle |
Tabletop Color | Montana Walnut |
Frame Color | Black |
Frame Material | Steel |
Edge Type | EdgeGuard |
Assembled/Unassembled | Assembled |
Table Material | Industrial Grade Laminated Particleboard |
Top Thickness | 13/16 in |
Surface Material | High Pressure Laminate |
Caster Type | (4) Swivel |
Seats | 12 |
Chair Color | Montana Walnut |
Edge Color | Black |
Description
Folding Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 55 in, Height 29 in, Tabletop Color Family Brown, Tabletop Color Montana Walnut, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Montana Walnut, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TKB3636GY44BK)
- KEE/ZENG Square Mocha Table/4 Gray Chairs, Square, 42", 42" W, 29" H, Maple (TB4242PLBPBK44GY)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL48RNDWHBK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TKB3636PL44BK)
- Palmer Hamilton Breakroom & Cafeteria Tables