Shop All Breakroom & Cafeteria Tables
Palmer Hamilton
Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace
Mfr # 19F18293012GB
Zoro # G6933940
product price: $2,178.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,178.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 145 in
- Tabletop Color Gray Glace
- Frame Color Black
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Hamilton
- MFR # 19F18293012GB
- Zoro # G6933940
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 145 in |
Height | 29 in |
Depth | 55 in |
Seat Height | 17 in |
Details
Item | Folding Bench Table |
Shape | Rectangle |
Tabletop Color | Gray Glace |
Frame Color | Black |
Frame Material | Steel |
Edge Type | EdgeGuard |
Assembled/Unassembled | Assembled |
Caster Type | (4) Swivel |
Table Material | Industrial Grade Laminated Particleboard |
Seats | 12 |
Surface Material | High Pressure Laminate |
Top Thickness | 13/16 in |
Chair Color | Gray Glace |
Edge Color | Black |
Description
Folding Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 55 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Glace, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Gray Glace, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Four Drawer Rolling Cart (10433)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- SAUDER 2-Door Storage Cabinet Chalk Oak (433242)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH44GY)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", 30" W, 60" L, 43.125" H, Laminate Top (XU-WALTB-3060-T2222B-GG)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TKB3636PL47BK)
- Palmer Hamilton Breakroom & Cafeteria Tables