Shop All Breakroom & Cafeteria Tables
Palmer Hamilton
Rectangle Folding Bench Table, 145 in W, 29 in H, Golden Oak
Mfr # 19F18293012OB
Zoro # G6933557
product price: $2,235.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,235.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 145 in
- Tabletop Color Golden Oak
- Frame Color Black
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Hamilton
- MFR # 19F18293012OB
- Zoro # G6933557
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 145 in |
Height | 29 in |
Seat Height | 17 in |
Depth | 55 in |
Details
Item | Folding Bench Table |
Shape | Rectangle |
Tabletop Color | Golden Oak |
Frame Color | Black |
Frame Material | Steel |
Edge Type | EdgeGuard |
Assembled/Unassembled | Assembled |
Table Material | Industrial Grade Laminated Particleboard |
Surface Material | High Pressure Laminate |
Seats | 12 |
Top Thickness | 13/16 in |
Caster Type | (4) Swivel |
Chair Color | Golden Oak |
Edge Color | Black |
Description
Folding Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 55 in, Height 29 in, Tabletop Color Family Brown, Tabletop Color Golden Oak, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Golden Oak, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, Gray Glace (PHLIP20-3060RD-GB)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH44BK)
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite (65688)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- PHOENIX OFFICE FURN. Premier Hospitality 36in Round Table & Stack Chair Set, Graphite (14436RDGH078)
- Palmer Hamilton Breakroom & Cafeteria Tables