Shop All Dining Table Benches
Palmer Hamilton
Convertible Bench Table , 96" W 29" H, Walnut Tabletop
Mfr # 34M13291508-EG-KWG-B
Zoro # G0111789
product price: $1,584.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,584.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Overall Width 96 in
- Overall Depth 30.5 in
- Overall Height 29 in
- Product Type Convertible Bench Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Hamilton
- MFR # 34M13291508-EG-KWG-B
- Zoro # G0111789
- Country of Origin United States
- Category Dining Table Benches
Dimensions
Overall Width | 96 in |
Overall Depth | 30.5 in |
Overall Height | 29 in |
Depth | 30.5" |
Width | 96" |
Height | 29" |
Details
Frame Color | Black |
Product Type | Convertible Bench Table |
Item | Convertible Bench Table |
Tabletop Color | Walnut |
Description
Convertible Bench Table, Tabletop Color Walnut, Width 96 in, Depth 30.5 in, Height 29 in, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- KARTRI Shower Curtain Hook, KASS151, Chrome, 100PK (KASS151|2)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- INK PLUS IVY KIDS Ink Plus Ivy II105-0313 Sonoma Dining Bench - Natural (II105-0313)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- LUMISOURCE Oregon Counter Bench in Antique Metal and Espresso Bamboo (BC26-OR ANE)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- JAMESDAR Blythe Sectional Storage Bench in White/Natural (JBBEN427-KD)
- Palmer Hamilton Dining Table Benches