Shop All Toilet Paper Dispensers & Holders
Palmer Fixture
RD002601, Large Toilet Tissue Dispenser For 9 Rolls
Mfr # RD002602
Zoro # G508595760
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmer Fixture
- MFR # RD002602
- Zoro # G508595760
- UPC # 680273000749
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.19 in |
Width | 11 in |
Dispenser Height | 2.19 in |
Height | 11-3/4 in |
Depth | 5-1/2 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Black |
Description
The Single 9 Jumbo Roll Tissue dispenser with a 3 3/8 mandrel will hold any universal 9 Jumbo Roll Tissue with 3 3/8 core. The translucent cover makes it easy to detect a low paper supply. The dispenser has a double latch lock that helps prevent theft and waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- ROCKSOLID Garage Flr Kit Dark Gry (317286)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- Palmer Fixture Toilet Paper Dispensers & Holders