Shop All Hand Soap & Lotion Dispensers
Palmer Fixture
Palmer, Manual 1000 ml Bulk Foam Soap Dispenser, Platinum
Mfr # SP02111-08
Zoro # G908826174
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Height 10-1/4 in
- Width 4-1/2 in
- Depth 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Fixture
- MFR # SP02111-08
- Zoro # G908826174
- UPC # 10680273211135
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10-1/4 in |
Width | 4-1/2 in |
Depth | 4-1/2 in |
Details
Material | Plastic |
Color | Gray |
Description
Made with platinum-colored plastic and feature a window for easy view of soap level. Curved design allows water to easily run off. Foam pump administers 0.7 mL per use. Holds up to 1000mL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block and Screen, Green Apple, PK12 (FRS 12-SANI)
- TOUGH GUY 17 in Sweep Face Broom, Stiff, Synthetic, Orange (12L032)
- HOOVER Hoover 40V Backpack Combo Kit, 91.22cfm (CH93600)
- PALMER FIXTURE Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Platinum (SF2150-08)
- SC JOHNSON PROFESSIONAL Manual Skincare Dispenser, 1 L, 4.61 x 4.92 x 9.25, Black (91128)
- IMPACT PRODUCTS Soap Dispenser, 32 oz, Silver (4010-90)
- IMPACTPROD Impact, CLEARVU ENCORE LIQUID SOAP DISPENSER, 30 OZ, 4.5in X 4in X 6.25in, GRAY (9331)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- ASI Automatic Soap Dispenser White Plastic (0361)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- Palmer Fixture Hand Soap & Lotion Dispensers