Shop All Hand Dryers
Palmer Fixture
Palmer Fixture HD0940-09 110-120V EcoStorm Touchless High Speed Hand Dryer; Brushed Stainless Steel
Mfr # HD0940-09
Zoro # G904067069
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Fixture
- MFR # HD0940-09
- Zoro # G904067069
- UPC # 680273940014
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
The new and improved EcoStorm HUSH is one of the quietest high speed hand dryers in the industry, with a decibel rating of 63.5dB. The EcoStorm uses 90% less energy than conventional hand dryers and there is up to 97% savings versus paper towel use.
Features- 10-15 second dry time, with automatic touch-free operation
- Quieter than most high speed hand dryer on the market
- Over 75% savings vs. conventional hand dryers
- Uses 90% less energy vs. conventional hand dryers
- 1-piece cover with 2 vandal-resistant lock screws
- Operates on only 1000 watts
- Manufactured using recycled materials
- Smaller than a standard sheet of paper
- Color: Brushed Stainless Steel
- Voltage: 110/120V
- Sound Level: 63.5dB
- Isolation: Class 1
- Drip Proof: IPX1
- Wattage: 1000W
- RPM: 29,000
- Amperage: 8.4-10.5A
- Dimension: 9.84" W x 7.09" H x 5.45" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Black Steel Union (8319037)
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- NUMATICS Shut Off Valve, 1,165 scfm, 2.08 lb (8653A3M05FA0000)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15125)
- WORLD DRYER World Dryer Smartdri Hand Dryer Recess Kit - SS - KKR- 973 (KKR-973)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- SANIFLOW SPEEDFLOW HAND DRYER - SATIN STAINLESS STEEL (M06ACS-UL)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EAAK2030HW)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EA-AK2030H-W)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- Palmer Fixture Hand Dryers