Shop All Hand Dryers
Palmer Fixture
Palmer Fixture HD0901-11 110-120V Conventional Series Automatic Hand Dryer; Brushed Chrome
Mfr # HD0901-11
Zoro # G404066999
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Fixture
- MFR # HD0901-11
- Zoro # G404066999
- UPC # 680273901060
- Country of Origin Taiwan, Province of China
- Category Hand Dryers
Description
The HD0901 Conventional Series Hand Dryers are completely touch free with automatic on/off operation.
Features- Completely touch-free operation with automatic on/off
- Approximate dry time of 30-40 seconds
- Durable steel contruction
- Vandal resistant screws
- Color: Brushed Chrome
- Voltage: 110/120V
- Sound Level: 70±3dB
- Isolation: Class 1
- Drip Proof: IPX1
- Wattage: 1800-2200W
- RPM: 5,500
- Amperage: 18.3-20A
- Dimension: 11.19" W x 9.75" H x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (128866)
- CENTRAL BRASS 8" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-RA)
- MOEN Aerator Removal Tool (59005)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EA-AK2030H-W)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-H-110-120V)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- WHITEHAUS Wall Mount Hands-Free Hand Dryer, Gray (WH666-GRAY)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-110-120V)
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- Palmer Fixture Hand Dryers