Shop All Bathroom Cleaners
Palmer Fixture
Palmer Fixture FM014921 Disposable Commode Toilet Mat; Gray
Mfr # FM014921
Zoro # G304131117
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmer Fixture
- MFR # FM014921
- Zoro # G304131117
- Country of Origin China
- Category Bathroom Cleaners
Description
Disposable Commode Toilet Mat
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
FM014921 Disposable restroom mats provide a clean & fresh restroom throughout the day. Increases safety by reducing slips and falls. Prevents cross contamination caused by puddles. Helps reduce maintenance costs.
Specifications- Length Inches: 21-3/4
- Width Inches: 23
- Color Finish: Gray
- Construction: Polyethylene/Rubber
- Mount Type: Toilet
- Style: Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- S.M. ARNOLD MOP COTTON HEAVY DUTY CHNLE (AR85-332)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- CLOROX Original Scent Bathroom Cleaner 30 oz Liquid (30614)
- LYSOL Disinfectant Toilet Bowl Cleaner w/Lime/Rust Remover, Atlantic Fresh, 24 oz (19200-98013)
- WOOLITE IronOut Pine Scent Toilet Bowl Cleaner 2.1 oz Powder (AT12T)
- 2000 FLUSHES Clean Scent Automatic Toilet Bowl Cleaner 3.5 oz Tablet (208017)
- SCRUBBING BUBBLES Sb Fresh Brush Refill (71103)
- TILEX Bathroom Cleaner, Unscented, PK9 (35600)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle (CL-4PRO)
- Palmer Fixture Bathroom Cleaners